1-1/2 x 4 x 10 in. 30 ga Duct Plenum

Part #SHMFB3010PW  |  Item #4040224  |  Manufacturer Part #5478.100407

Call for Pricing EACH

Length:

10 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

Diameter: 7 in

Duct Shape: Rectangular

Gauge: 30

Height: 1-1/2 in

Length: 10 in

Material: Galvanized Steel

Width: 4 in