1-1/2 x 5 in. Extra Heavy Seamless Hot Dipped Galvanized Carbon Steel Nipple

Part #GHDXSNJS  |  Manufacturer Part #GHDXSNJS

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Coating: Hot dipped galvanized

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

Length: 5 in

Material: Carbon Steel

Pipe Wall Type: Seamless

Schedule Class: Extra Heavy

Type: GHDXSNJS