5/16 x 1-1/2 in. Plain Lag Bolt

You last purchased this on
 

5/16 x 1-1/2 in. Plain Lag Bolt

This product requires certification to purchase.
You last purchased this on
 

5/16 x 1-1/2 in. Plain Lag Bolt

  • Fast #
  • Part #I31N150BHL
  • Item #3576743
  • Manufacturer Part #31N150BHL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Coating:
Plain
Diameter:
5/16 in
Length:
1-1/2 in
Product Type:
Lag Bolt
Size:
5/16 in
Width:
5/16 in