1-1/2 x 5/8 in. Zinc Hex Head Bolt

Part #ZHHBEJ

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 5/8 in

Length: 1-1/2 in

Material: Zinc