1-1/2 x 6 in. PVC Schedule 80 Nipple

You last purchased this on
 
Edmund A Gray

1-1/2 x 6 in. PVC Schedule 80 Nipple

  • Fast #
  • Part #P80NJU
  • Item #40184
  • Manufacturer Part #8511
5 out of 5 Customer Rating
This product requires certification to purchase.
You last purchased this on
 
Edmund A Gray

1-1/2 x 6 in. PVC Schedule 80 Nipple

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM D-1784, ASTM D-2464, ASTM D-2467
Clean Bagged:
No
End Connection 1:
MPT
End Connection 2:
FPT
End Connections:
MIPT
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Nipple
Length:
6 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Schedule Class:
80