1-1/2 x 6 in. Seamless Extra Heavy Carbon Steel Galvanized Nipple

Part #GHDXSNJU  |  Manufacturer Part #GHDXSNJU

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Clean Bagged: No

Coating: Galvanized

FM Approved: No

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: [Seamless, Straight]

IAPMO Listed: No

Length: 6 in

Material: Carbon Steel

NSF Certified: No

Schedule Class: Extra Heavy

UL Listed: No