1-1/2 x 6 in. Threaded Schedule 40 Straight Aluminum Nipple
Part #DAT64NJU | Item #1343337
Call for Pricing
EACH
Length:
6 inProduct Details
Specifications
Clean Bagged: No
End Connection 1: Threaded
End Connections: Threaded
Fitting Size 1: 1-1/2 in
Fitting Sizes: 1-1/2 in
Fitting Type: Straight
Length: 6 in
Material: Aluminum
Schedule Class: 40