1-1/2 x 6 x 8 in. 30 ga Duct Square-To-Round

Part #SHMFB30XUUS  |  Manufacturer Part #8475.080606

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Specifications

Diameter: 6 in

Duct Shape: Rectangular

Duct Size: 8 in x 6 in x 6 in

Gauge: 30

Height: 1-1/2 in

Length: 8 in

Material: Galvanized Steel

Width: 6 in