1-1/2 x 60 in. Galvanized Coated Threaded Carbon Steel Pipe

Part #IGNJ60  |  Item #405720  |  Manufacturer Part #NG0760

$ 93.02 EACH
(Pricing is for 1-1/2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #IGND60Item #406653Mfr. Part #NG0360

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 35.31 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #IGNF60Item #406762Mfr. Part #NG0460

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 43.81 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #IGNG60Item #406916Mfr. Part #NG0560

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 57.67 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #IGNH60Item #407022Mfr. Part #NG0660

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 77.29 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #IGNJ60Item #405720Mfr. Part #NG0760

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 93.02 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #IGNK60Item #405820Mfr. Part #NG0860

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 115.66 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #IGNM60Item #1862191Mfr. Part #NG1060

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 298.25 /EACH
    Added to your cart. View Cart

Product Details

  • Material: carbon steel
  • Coating: Galvanized
  • Threaded
  • Import

Documents

Specifications

ASME Specifications: ASME B1.20.1

ASTM Specifications: [ASTM A-53, ASTM A-53M, ASTM A-733]

Coating: Galvanized

End Connection 1: MPT

End Connection 2: MPT

End Connections: MPT

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Nipple

ISO Specifications: ISO 9001

Length: 60 in

Material: Welded Steel

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Origin: Global

Pipe Tubing Size: 1-1/2 in

Schedule Class: 40

Type: IGNJ60