1-1/4 - 2 in. Check Rubber Valve Repair Kit

Part #WLFRK909RC3HW1142  |  Manufacturer Part #0794068

Valve Size:

1-1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Factory replacement parts
  • No special tools required for changing parts
  • All parts are made of high quality materials
  • Fits 1 1/4 IN to 2 IN backflow assembly

Documents

Specifications

ADA Compliant: No

BAA Compliant: No

Brand Model Compatibility: Series 909M1 Reduced Pressure Valve Assembly, Backflow Preventing Valve

Depth: 5 in

Height: 5-63/100 in

Material: Rubber

Product Type: Check Kit

Type: Check Rubber Parts Kit

Valve Size: 1-1/4 in, 2 in

Weight: 1.95

Width: 3-3/50 in