1-1/4 in. 150# Ground Joint Black Malleable Iron Union

Part #WB150UH  |  Item #7036974  |  Manufacturer Part #1B.BU

$ 65.16 EACH
(Pricing is for 1-1/4 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #WB150UDItem #7036977Mfr. Part #D.BU

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 30.34 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #WB150UFItem #7036980Mfr. Part #E.BU

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 34.86 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #WB150UGItem #7036982Mfr. Part #1.BU

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 45.44 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #WB150UHItem #7036974Mfr. Part #1B.BU

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 65.16 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #WB150UJItem #7036975Mfr. Part #1D.BU

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 81.24 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #WB150UKItem #7036976Mfr. Part #2.BU

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 94.46 /EACH
    Added to your cart. View Cart

Product Details

Documents

Specifications

Clean Bagged: No

Coating: Black

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Fitting Type: [Straight, Ground Joint]

Material: [Brass, Malleable Iron]

Origin: Domestic

Pressure Class: 150#