1-1/4 in. 150# Ground Joint Iron and Brass Galvanized Malleable Union

Part #GLF150UH  |  Item #4715876  |  Manufacturer Part #0313822140

$ 34.95 EACH
(Pricing is for 1-1/4 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/4 in

    Part #GLF150UBItem #4715869Mfr. Part #0313822025

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 26.31 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #GLF150UDItem #4715871Mfr. Part #0313822066

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 16.06 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #GLF150UFItem #4715872Mfr. Part #0313822082

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 18.46 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #GLF150UGItem #4715874Mfr. Part #0313822124

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 24.18 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #GLF150UHItem #4715876Mfr. Part #0313822140

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 34.95 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #GLF150UJItem #4715878Mfr. Part #0313822165

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 42.34 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #GLF150UKItem #4715880Mfr. Part #0313822181

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 48.68 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #GLF150ULItem #4715882Mfr. Part #0313822207

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 155.57 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #GLF150UMItem #4715884Mfr. Part #0313822223

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 236.67 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #GLF150UPItem #4715887Mfr. Part #0313822520

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 626.34 /EACH
    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location

Lead Law Compliant

Documents

Specifications

ASME Specifications: [ASME B16.39, ASME B1.20.1]

ASTM Specifications: [ASTM A-153, ASTM A-197]

Application: Fire Protection

Clean Bagged: No

Coating: Galvanized

End Connection 1: FPT

End Connection 2: FPT

End Connections: FPT

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Fitting Type: Straight

Lead Law Compliant: Yes

Length: 2-5/8 in

Material: Malleable Iron

Maximum Pressure: 600 psi

Maximum Temperature: 550

Pressure Class: 150#

Product Type: Threaded Fitting

Type: GLF150UH

UL Listed: Yes