1-1/4 in. 150# Schedule 10 Raised Face Weld Neck 316L Stainless Steel Flange

Part #DS6LRFWNF10BHE  |  Item #4407376

Call for Pricing EACH

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 16 in

    Part #DS6LRFWNF10B16EItem #4407679

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 1-1/4 in

    Part #DS6LRFWNF10BHEItem #4407376

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

FM Approved: No

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Flange Type: [Raised Face, Weldneck]

IAPMO Listed: No

Material: Stainless Steel

Material Type: 316L

NSF Certified: No

Pressure Class: 150#

Schedule Class: 10

UL Listed: No