1-1/4 in. 250# Ground Joint Galvanized Malleable Iron Union
Part #GLF250UH | Item #4715961 | Manufacturer Part #0313822421
All Sizes
Product Details
Lead Law Compliant
Specifications
ASME Specifications: [ASME B1.20.1, ASME B16.39]
ASTM Specifications: [ASTM A-153, ASTM A-197]
Clean Bagged: No
Coating: Galvanized
FM Approved: Yes
Fitting Size 1: 1-1/4 in
Fitting Size 2: 1-1/4 in
Fitting Sizes: 1-1/4 in
Fitting Type: [Straight, Ground Joint]
Lead Law Compliant: Yes
Material: Malleable Iron
Origin: Domestic
Pressure Class: 250#
UL Listed: Yes
Weight: 2.30