1-1/4 in. 3 hp 1-Phase Grinder Pump

A5106512

Manufacturer Part #: 5106512

Horsepower

3 hp

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Built-in capacitor start
  • Pump features an all 316 stainless steel cutting system and a vortex impeller for virtually clog free pumping
  • Pump is ideal for pumping higher heads and longer distances that would cause a standard sewage pump to fail
  • This is an ideal pump for septic customers who are being hooked up to city sewer for the first time and have to pump out to the city main
  • Horizontal 1-1/4" FNPT discharge

SPECIFICATIONS

AMP
13.5
Cord Length
32 ft
Discharge
1-1/4 in
End Connections
FNPT
Horsepower
3 hp
Impeller
Vortex
Maximum Feet of Head
108
Maximum Temperature
104
Phase
Single Phase
Power Source
AC
Pump Application
Residential
RPM
3400
UL Listed
No
Volts
230V

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday