1-1/4 in. 300# Carbon Steel Nut and Bolt Flange Kit

Part #FNWNBSZ3H  |  Manufacturer Part #149338

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bolts conform to ASTM A307A Grade A
  • Nuts conform to SAE J995 Grade 2
  • Carbon steel; Zinc plated

Documents

Specifications

ASME Specifications: ASME B18.2.1, ASME B18.2.2

ASTM Specifications: ASTM A-307

Diameter: 1-1/4 in

Grade: A

Length: 2-1/4 in

Material: Carbon Steel

Pressure Class: 300#

Product Type: Bolt, Nut

Thread Size: 13 mm

Type: FNWNBSZ3H