1-1/4 in. 300# Domestic Steel Threadolet

SDSL04

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Threaded
End Connections
Threaded
Fits Pipe Size
2 in - 2-1/2 in
Fitting Type
Threadolet
Material
Carbon Steel
Outlet Size In
1.25
Pressure Class
300#

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday