1-1/4 in. 300# Ground Joint Black Malleable Iron Union

Part #B300UH  |  Item #26808  |  Manufacturer Part #0312701402

$ 33.52 EACH
(Pricing is for 1-1/4 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/8 in

    Part #B300UCItem #87931Mfr. Part #0312700602

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 17.57 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #B300UDItem #24979Mfr. Part #0312700800

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 14.22 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #B300UFItem #7640Mfr. Part #0312701006

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 15.74 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #B300UGItem #43211Mfr. Part #0312701204

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 20.56 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #B300UHItem #26808Mfr. Part #0312701402

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 33.52 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #B300UJItem #10392Mfr. Part #0312701600

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 35.10 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #B300UKItem #46295Mfr. Part #0312701808

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 43.48 /EACH
    Added to your cart. View Cart

Product Details

  • The only stamped Brass sear in the industry
  • Lifetime warranty
  • 100% domestic
  • 100% air tested
  • 80+ years of industry applications
  • Meets all ANSI and ASTM standards
  • UL listed
  • FM Approved

Not Approved for Potable Water Applications

Specifications

ASME Specifications: ASME B16.39

Application: Fire Protection

Clean Bagged: No

Coating: Black

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Fitting Type: [Straight, Ground Joint]

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: [Brass, Malleable Iron]

Maximum Pressure: 600 psi WOG

Maximum Temperature: 550

Origin: Domestic

Pressure Class: 300#

Product Type: Threaded Fitting