1-1/4 in. NPT 300# Black Malleable Iron Ground Joint Union
1-1/4 in. NPT 300# Black Malleable Iron Ground Joint Union
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- ASME:
- ASME B1.20.1, ASME B16.3, ASME B16.39
- ASTM:
- ASTM A-197
- Coating:
- Black
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Ground Joint, Straight, Union
- Length:
- 2-33/50 in
- Material:
- Malleable Iron, Brass
- Origin:
- Global
- Pressure Class:
- 300#
- UL Listed:
- Yes