1-1/4 in. 3000# Threaded Carbon Steel Forged Lateral

Part #FSTLH  |  Manufacturer Part #12203913

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

Clean Bagged: No

End Connection 1: Threaded

End Connection 2: Threaded

End Connection 3: Threaded

End Connections: Threaded

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Size 3: 1-1/4 in

Fitting Sizes: 1-1/4 in

Fitting Type: Straight

IAPMO Listed: No

Material: [Carbon Steel, Forged Steel]

NSF Certified: No

Pressure Class: 3000#

UL Listed: No