1-1/4 in. 304 Stainless Steel Heavy Hex Nut

Part #S4HHNH

Inside Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Inside Diameter: 1-1/4 in

Material: Stainless Steel

Material Type: 304