1-1/4 in. Stainless Steel Hex Nut

You last purchased this on
 

1-1/4 in. Stainless Steel Hex Nut

This product requires certification to purchase.
You last purchased this on
 

1-1/4 in. Stainless Steel Hex Nut

  • Fast #
  • Part #DS6HNH
  • Item #320909
  • Manufacturer Part #DS6HNH
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Diameter - Inside 1:
1-1/4 in
Drive Type:
Hex
Material:
Stainless Steel
Material Type:
316
Product Type:
Hex Nut
Size:
1-1/4 in