1-1/4 in. A194 Grade 2- Hole Hex Nut Black

Part #BA194G2HHNH

Inside Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Black

Inside Diameter: 1-1/4 in

Material: Stainless Steel