1-1/4 in. Cast Brass NPT Check Valve
Model LVICV 1-1/4 in. Cast Brass NPT Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Working pressures: 200 psi
- Testing pressure: Shell 80 psi air, seat 80 psi air
- Size range: 1 "through 2"
- 304 stainless steel springs
- Forged brass poppet provide extra strength
- Valves can be installed in horizontal or vertical position
- Cast brass body
- Remarks: Threads to ANSI BI.20.1 (NPT)
- Abrasion-resistant neoprene O-ring is precision fitted to the poppet for positive seal into the tapered self-clean valve seat
- Non-corrosive nylon stem guide assures smooth, noise free valve operation
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- ASTM:
- ASTM B-124 C37700, ASTM B-584 C85700
- Application:
- Fire Protection
- Clean Bagged:
- No
- Collection:
- Model LVICV
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Height:
- 3-31/50 in
- IAPMO Listed -:
- No
- Installation Type:
- Horizontal Mount, Vertical Mount
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-13/100 in
- Material:
- Cast Brass, Forged Brass, Rubber
- Material Type:
- NBR
- NSF Certified:
- No
- Pressure - High:
- 200
- Pressure Class:
- 200#
- Recommended Valve Application:
- Fire Protection
- UL Listed:
- No
- Valve Body Material:
- Cast Brass
- Valve Body Style:
- Inline
- Valve Disc Material:
- Forged Brass
- Valve Seat Material:
- NBR
- Valve Size:
- 1-1/4 in
- Valve Type:
- Check Valve