1-1/4 in. Brass Male x Female Relief Valve

Part #CRV5  |  Manufacturer Part #RV 5

Valve Size:

1-1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Heavy duty
  • Pressure Range: non-adjustable
  • Preset Pressure: 65

Lead Law Compliant

Specifications

End Connection 1: Male

End Connection 2: Female

End Connections: Male x Female

Lead Law Compliant: Yes

Material: Brass

Recommended Valve Application: Water

Type: ICRMANDPR002A02

Valve Size: 1-1/4 in

Valve Type: Relief Valve