1-1/4 in. Butt Fusion Socket Straight SDR 11 MDPE 90 Degree Elbow for PE2406 Pipe

Part #MPEI11B9H  |  Manufacturer Part #690121223000

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

Application: HDPE Pipe

Clean Bagged: No

End Connection 1: Butt Fusion

End Connection 2: Butt Fusion

End Connections: Butt Fusion

FM Approved: No

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Fitting Type: Straight

Material: Plastic

Material Type: MDPE

NSF Certified: No

Schedule Class: SDR 11