1-1/4 in. Butt Weld Schedule 10 304L Stainless Steel Long Radius 90 Degree Elbow
Part #IS14LW9H | Item #79883 | Manufacturer Part #14LW9H
$
9.30
EACH
(Pricing is for 1-1/4 in)
All Sizes
Product Details
- Manufacturer may vary by location
Specifications
ASTM Specifications: ASTM A-403
Clean Bagged: No
Elbow Degree: 90
End Connection 1: Butt Weld
End Connection 2: Butt Weld
End Connections: Butt Weld
Fitting Size 1: 1-1/4 in
Fitting Size 2: 1-1/4 in
Fitting Sizes: 1-1/4 in
Fitting Type: Straight
Material: Stainless Steel
Material Type: 304L
Schedule Class: 10S