1-1/4 in. Butt Weld Schedule 10 316L Stainless Steel Long Radius 90 Degree Elbow
Part #IS16LW9H | Item #79782
$
12.90
EACH
(Pricing is for 1-1/4 in)
All Sizes
Product Details
Specifications
Clean Bagged: No
Elbow Degree: 90
End Connection 1: Butt Weld
End Connection 2: Butt Weld
End Connections: Butt Weld
Fitting Size 1: 1-1/4 in
Fitting Size 2: 1-1/4 in
Fitting Sizes: 1-1/4 in
Fitting Type: Straight
Material: Stainless Steel
Material Type: 316L
Schedule Class: 10