1-1/4 in. Sweat x Flanged 150# Bronze Companion Flange
1-1/4 in. Sweat x Flanged 150# Bronze Companion Flange
Package Quantity Info:
EA: 1 IP: 1 CA: 12 PT: 720-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- 125# class
- Sweat
- Cast copper
- NIBCO® copper fittings are backed by a 50-year limited warranty
- This fitting provides a means for adapting a solder connection to a flange connection
- In addition to its inherent qualities of beauty, durability and low maintenance, copper's reusability makes it an ideal application in sustainable projects
- The flange features a solder cup and flange face
- Dezincification resistant
- Because of its longstanding reputation for innovation and precision in design and manufacturing, NIBCO is the preferred brand in the industry
-
Lead Law Compliant
Documents
Specifications
- ASME:
- ASME B16.18
- ASTM:
- ASTM B-584
- Clean Bagged:
- No
- End Connection 1:
- Sweat
- End Connection 2:
- Flanged
- End Connections:
- Sweat x Flanged
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Straight
- Flange Type:
- Companion
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Bronze
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure Class:
- 150#