1-1/4 in. Copper 90 Degree Elbow

Part #C9H  |  Item #15565  |  Manufacturer Part #9055950

$ 11.26 EACH
(Pricing is for 1-1/4 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/8 in

    Part #C9AItem #65672Mfr. Part #9055200

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.83 /EACH
    Added to your cart. View Cart
  • 1/4 in

    Part #C9BItem #13641Mfr. Part #9055250

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.03 /EACH
    Added to your cart. View Cart
  • 3/8 in

    Part #C9CItem #48789Mfr. Part #9055350

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.90 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #C9DItem #31523Mfr. Part #9055450

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1.41 /EACH
    Added to your cart. View Cart
  • 5/8 in

    Part #C9EItem #14428Mfr. Part #10031280

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 8.13 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #C9FItem #49570Mfr. Part #9055600

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.10 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #C9GItem #31782Mfr. Part #9055750

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 7.60 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #C9HItem #15565Mfr. Part #9055950

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 11.26 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #C9JItem #50876Mfr. Part #9056150

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 17.56 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #C9KItem #34461Mfr. Part #9056400

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 31.99 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #C9LItem #17932Mfr. Part #9056650

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 58.30 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #C9MItem #1000Mfr. Part #9056900

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 82.86 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #C9PItem #20803Mfr. Part #9057200

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 181.50 /EACH
    Added to your cart. View Cart
  • 5 in

    Part #C9SItem #3892Mfr. Part #9057300

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 713.08 /EACH
    Added to your cart. View Cart
  • 6 in

    Part #C9UItem #39475Mfr. Part #9057400

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 950.13 /EACH
    Added to your cart. View Cart
  • 8 in

    Part #C9XItem #378585Mfr. Part #9057500

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3,510.93 /EACH
    Added to your cart. View Cart

Product Details

  • Wrot copper
  • End connections: Copper x Copper
  • Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
  • Nonflammable
  • Biostatic and inhibits bacterial growth on its surface
  • Lightweight, strong and corrosion resistant
  • CSA B125, NSF/ANSI Standard 61

Specifications

ANSI Specifications: [ANSI 372, ANSI 61, ANSI 61 Annex G, ANSI B16.22]

ASME Specifications: ASME B16.22

ASTM Specifications: ASTM B-75

Application: [Air Conditioning, Commercial, Potable Water, Refrigeration, Residential]

CSA Certified: CSA B125

Elbow Degree: 90

End Connection 1: Female Solder

End Connection 2: Female Solder

End Connections: Female Solder

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Fitting Type: Straight

High Pressure: 439

ISO Specifications: ISO 9001

MSS Specifications: [MSS SP-104, MSS SP-109]

Material: Wrot Copper

Maximum Pressure: 439 psi

Maximum Temperature: 400

NSF Certified: Yes

NSF Specifications: NSF 61

Outside Diameter: 1-3/8 in

Temperature Range: Up to 400 Deg F

Type: C9H

UL Listed: UL 207

Weight: 0.27