1-1/4 in. Copper Clean and Bagged 45 Degree Elbow
Part #CBC4H | Item #441164 | Manufacturer Part #9043100CB
$
18.30
EACH
(Pricing is for 1-1/4 in)
All Sizes
Product Details
- Dezincification resistant
Documents
Specifications
ANSI Specifications: ANSI B16.22
ASTM Specifications: ASTM B-75
Application: Medical Gas
Clean Bagged: Yes
Elbow Degree: 45
End Connection 1: Sweat
End Connection 2: Sweat
End Connections: Sweat
Fitting Size 1: 1-1/4 in
Fitting Size 2: 1-1/4 in
Fitting Sizes: 1-1/4 in
Fitting Type: Straight
Material: Copper