1-1/4 in. Copper Roll Stop Coupling
1-1/4 in. Copper Roll Stop Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Dezincification resistant
Specifications
- Application:
- Medical Gas
- Clean Bagged:
- Yes
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Roll Stop Coupling
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Material:
- Copper
- NSF Certified:
- No
- UL Listed:
- No
- Weight:
- 0.150 lb