1-1/4 in. Copper x Female Adapter

Part #CDWVFAH  |  Item #20484  |  Manufacturer Part #H024250

$ 21.21 EACH
(Pricing is for 1-1/4 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1-1/4 in

    Part #CDWVFAHItem #20484Mfr. Part #H024250

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 21.21 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #CDWVFAJItem #22270Mfr. Part #H024500

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 20.34 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #CDWVFAKItem #5718Mfr. Part #H024700

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 37.95 /EACH
    Added to your cart. View Cart

Product Details

  • Dezincification resistant
  • WROT
  • End connections: Sweat X Female
  • DWV

Specifications

ANSI Specifications: ANSI B16.22

ASTM Specifications: ASTM B-75

End Connection 1: Sweat

End Connection 2: Female

End Connections: Sweat x Female

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Fitting Type: [DWV, Straight]

Material: Copper

Type: CDWVFAH