1-1/4 in. Copper x Female Cast Brass 90 Degree Elbow
Part #CCF9H | Item #4915 | Manufacturer Part #B064700
All Sizes
Product Details
- Dezincification resistant
- End connections: Sweat X Female
- Cast copper
- Use in U.S. drinking water applications is prohibited after January 3, 2014
Specifications
ASME Specifications: ASME B16.18
ASTM Specifications: ASTM B-584
Application: [Commercial, Industrial]
Clean Bagged: No
Elbow Degree: 90
End Connection 1: Sweat
End Connection 2: FNPT
End Connections: Sweat x FNPT
FM Approved: No
Fire Suppression System Rated: No
Fitting Size 1: 1-1/4 in
Fitting Size 2: 1-1/4 in
Fitting Sizes: 1-1/4 in
Fitting Type: Straight
IAPMO Listed: No
Lead Law Compliance Level: Not Approved for Potable Water Applications
Material: Cast Copper
Maximum Temperature: 400
NSF Certified: No
Origin: Global
UL Listed: No