1-1/4 in. Copper x MNPT Cast Bronze Union

Part #CCMULFH  |  Item #3919310  |  Manufacturer Part #B26045L

$ 116.08 EACH
(Pricing is for 1-1/4 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #CCMULFDItem #3919385Mfr. Part #BF6010L

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 33.48 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #CCMULFFItem #3919307Mfr. Part #BF6025L

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 45.63 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #CCMULFGItem #3919308Mfr. Part #BF6035L

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 93.75 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #CCMULFHItem #3919310Mfr. Part #B26045L

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 116.08 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #CCMULFJItem #3919312Mfr. Part #B26055L

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 122.15 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #CCMULFKItem #3919314Mfr. Part #B26065L

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 187.00 /EACH
    Added to your cart. View Cart

Product Details

  • Dezincification resistant
  • Cast Copper
  • End Connections: Sweat x Male

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 372, ANSI 61]

ASME Specifications: ASME B16.18

ASTM Specifications: ASTM B-584

Application: [Commercial, Plumbing, Residential]

Clean Bagged: No

End Connection 1: Copper

End Connection 2: MNPT

End Connections: Copper x MNPT

FM Approved: No

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Fitting Type: Straight

IAPMO Listed: No

ISO Specifications: ISO 9001

Lead Law Compliant: Yes

Material: Cast Bronze

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Type: CCMULFH

UL Listed: No