1-1/4 in. Everloc Sleeve

Part #R235507101  |  Manufacturer Part #235507-101

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

ASTM Specifications: [ASTM F-877, ASTM F-2080]

Fits Pipe Size: 1-1/4 in

Fitting Type: Straight

Material: Brass