1-1/4 in. Extra Heavy Carbon Steel Tapered Coupling
1-1/4 in. Extra Heavy Carbon Steel Tapered Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Straight
- Material:
- Carbon Steel