1-1/4 in. FIPT Threaded Schedule 80 Webb PVC Flange

Part #S852012  |  Manufacturer Part #852-012

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ASTM Specifications: [ASTM D-1784, ASTM D-2464, ASTM D-2467]

Application: Potable Water

Clean Bagged: No

Color Finish: Grey

End Connection 1: FIPT

End Connection 2: FIPT

End Connections: FIPT

FM Approved: No

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Flange Type: Threaded

Material: Plastic

Material Type: PVC

Maximum Pressure: 150 psi

Maximum Temperature: 73

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61]

Schedule Class: 80

Type: S852012