1-1/4 in. Flanged x NPS 125# Black Cast Iron Flange
1-1/4 in. Flanged x NPS 125# Black Cast Iron Flange
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Coating:
- Black
- End Connection 1:
- Flanged
- End Connection 2:
- NPS
- End Connections:
- Flanged x NPS
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Straight
- Material:
- Cast Iron
- Pressure Class:
- 125#