1-1/4 in. Flanged x Socket Van Stone Socket Weld Schedule 80 PVC Flange

Part #P80VSSFH  |  Item #958981  |  Manufacturer Part #036347

$ 17.14 EACH
(Pricing is for 1-1/4 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 10 in

    Part #P80VSSF10Item #225198Mfr. Part #PVC 08530 3000

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 230.57 /EACH
    Added to your cart. View Cart
  • 12 in

    Part #P80VSSF12Item #225199Mfr. Part #PVC 08530 3200

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 252.74 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #P80VSSFDItem #1292495Mfr. Part #036344

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 13.98 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #P80VSSFGItem #530375Mfr. Part #036346

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 16.65 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #P80VSSFHItem #958981Mfr. Part #036347

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 17.14 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #P80VSSFJItem #671591Mfr. Part #PVC 08530 1400

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 13.58 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #P80VSSFKItem #109078Mfr. Part #PVC 08530 1600

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 18.09 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #P80VSSFLItem #225194Mfr. Part #PVC 08530 1800

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 28.07 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #P80VSSFMItem #102197Mfr. Part #PVC 08530 2000

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 31.03 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #P80VSSFPItem #102199Mfr. Part #PVC 08530 2200

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 39.45 /EACH
    Added to your cart. View Cart
  • 5 in

    Part #P80VSSFSItem #302802Mfr. Part #036353

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 79.11 /EACH
    Added to your cart. View Cart
  • 6 in

    Part #P80VSSFUItem #110330Mfr. Part #PVC 08530 2600

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 64.58 /EACH
    Added to your cart. View Cart
  • 8 in

    Part #P80VSSFXItem #110331Mfr. Part #PVC 08530 2800

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 105.72 /EACH
    Added to your cart. View Cart

Product Details

  • Xirtec PVC Schedule 80 Vanstone Flange Soc with PVC Ring
  • Manufacturer may vary by location

Specifications

ANSI Specifications: [ANSI B1.20.1, ANSI B16.5]

ASME Specifications: [ASME B1.20.1, ASME B16.5]

ASTM Specifications: [ASTM D-1784, ASTM D-1785, ASTM D-2464, ASTM D-2466, ASTM D-2467]

Application: [Aquariums, Cooling Tower, Irrigation, Pharmaceutical, Semiconductor, Swimming Pools, Waterworks]

CSA Certified: CSA B137.3

Clean Bagged: No

Color Finish: Black

Color Finish Category: Blacks

Diameter: 1-1/4 in

End Connection 1: Flanged

End Connection 2: Socket

End Connections: Flanged x Socket

FM Approved: No

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Fitting Type: Van Stone

Flange Type: Socket Weld

Length: 1-39/100 in

Material: Plastic

Material Type: PVC

Maximum Pressure: 4000 psi

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61]

Origin: Domestic

Schedule Class: 80

Temperature Range: Up to 140°F

Weight: 0.46