1-1/4 in. Flared 150# Black Malleable Iron Flange (Global)

You last purchased this on
 

1-1/4 in. Flared 150# Black Malleable Iron Flange (Global)

This product requires certification to purchase.
You last purchased this on
 

1-1/4 in. Flared 150# Black Malleable Iron Flange (Global)

  • Fast #
  • Part #IBFFH
  • Item #1115146
  • Manufacturer Part #ZMBFF06
4.6 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: 6 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Coating: Black
  • Rating: 150#
  • Manufacturer may vary by location
  • Import
  • Flange Type: Floor
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.3
ASTM:
ASTM A-197, ASTM A-197M
Application:
Fire Protection
Coating:
Black
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Flange Type:
Flared
Material:
Malleable Iron
NSF Certified:
No
Origin:
Global
Pressure Class:
150#
Type:
IBFFH
UL Listed:
Yes