1-1/4 in. Flared 150# Galvanized Malleable Iron Flange

You last purchased this on
 

1-1/4 in. Flared 150# Galvanized Malleable Iron Flange

This product requires certification to purchase.
You last purchased this on
 

1-1/4 in. Flared 150# Galvanized Malleable Iron Flange

  • Fast #
  • Part #IGFFH
  • Item #190899
  • Manufacturer Part #ZMGFF06
3.5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Material: Malleable Iron
  • Coating: Galvanized
  • Manufacturer may vary by location
  • Import
  • Rating: 150#
  • Flange Type: Floor
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.14, ANSI B16.3
ASME:
ASME B16.14, ASME B16.3
Coating:
Galvanized
End Connection 1:
Flare
End Connection 2:
Flare
End Connections:
Flare
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Straight
Flange Type:
Floor
ISO:
ISO 9001:2000
Material:
Malleable Iron
NSF Certified:
No
Origin:
Global
Pressure Class:
150#
Type:
IGFFH
UL Listed:
Yes