1-1/4 in. FNPT Brass Coupling

Part #IBRLFCH  |  Item #3816262  |  Manufacturer Part #XNL111-20

$ 11.93 EACH
(Pricing is for 1-1/4 in)
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Case:  10
  • Pallet:  3980
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

7 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Available for immediate shipment

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/8 in

    Part #IBRLFCAItem #3816249Mfr. Part #XNL111-02

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.03 /EACH
    Added to your cart. View Cart

    0 available for pick-up

    Available for immediate shipment

  • 1/4 in

    Part #IBRLFCBItem #3816250Mfr. Part #XNL111-04

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.03 /EACH
    Added to your cart. View Cart

    9 available for pick-up

    Available for immediate shipment

  • 3/8 in

    Part #IBRLFCCItem #3816252Mfr. Part #XNL111-06

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.03 /EACH
    Added to your cart. View Cart

    23 available for pick-up

    Available for immediate shipment

  • 1/2 in

    Part #IBRLFCDItem #3816254Mfr. Part #XNL111-08

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.81 /EACH
    Added to your cart. View Cart

    2 available for pick-up

    Available for immediate shipment

  • 3/4 in

    Part #IBRLFCFItem #3816258Mfr. Part #XNL111-12

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 5.03 /EACH
    Added to your cart. View Cart

    53 available for pick-up

    Available for immediate shipment

  • 1 in

    Part #IBRLFCGItem #3816260Mfr. Part #XNL111-16

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 7.64 /EACH
    Added to your cart. View Cart

    1 available for pick-up

    Available for immediate shipment

  • 1-1/4 in

    Part #IBRLFCHItem #3816262Mfr. Part #XNL111-20

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 11.93 /EACH
    Added to your cart. View Cart

    7 available for pick-up

    Available for immediate shipment

  • 1-1/2 in

    Part #IBRLFCJItem #3816265Mfr. Part #XNL111-24

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 16.20 /EACH
    Added to your cart. View Cart

    5 available for pick-up

    Available for immediate shipment

  • 2 in

    Part #IBRLFCKItem #3816266Mfr. Part #XNL111-32

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 26.67 /EACH
    Added to your cart. View Cart

    5 available for pick-up

    Available for immediate shipment

  • 2-1/2 in

    Part #IBRLFCLItem #3816268Mfr. Part #XNL111-40

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 44.15 /EACH
    Added to your cart. View Cart

    0 available for pick-up

    Available for immediate shipment

  • 3 in

    Part #IBRLFCMItem #3816271Mfr. Part #XNL111-48

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 74.27 /EACH
    Added to your cart. View Cart

    0 available for pick-up

    Available for immediate shipment

  • 4 in

    Part #IBRLFCPItem #4514274Mfr. Part #XNL111-64

    Call for Pricing
    Call for Pricing
    Call us for price
    $ 117.44 /EACH
    Added to your cart. View Cart

    0 available for pick-up

Product Details

  • Brass fittings provide great longevity and superior corrosion resistance
  • Relative softness of brass provides a tight seal and ease of installation
  • Manufacturer and country of origin may vary by location

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI B1.20.1, ANSI B16.15]

ASME Specifications: [ASME B1.20.1, ASME B16.15]

ASTM Specifications: ASTM B-584

End Connection 1: FPT

End Connection 2: FPT

End Connections: FPT

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Fitting Type: Straight

Lead Law Compliant: Yes

Length: 1-43/50 in

Material: Red Brass

NSF Certified: Yes

NSF Specifications: NSF 61-G

Origin: Global

Pressure Class: 125#

Type: Meter

Width: 2-2/67 in