1-1/4 in. FNPT Brass Hex Locknut
1-1/4 in. FNPT Brass Hex Locknut
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Enables tighter seals and greater ease in installation
- Import
- Higher corrosion resistance than steel
-
Lead Law Compliant
Specifications
- ASME:
- ASME B-1.20.1, ASME B-16.15
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fits Pipe Size:
- 1-1/4 in
- Fitting Type:
- Hex, Locknut
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Origin:
- Global
- Pressure Class:
- 125#