1-1/4 in. CPVC Schedule 80 Threaded Coupling
1-1/4 in. CPVC Schedule 80 Threaded Coupling
Package Quantity Info:
EA: 1 IP: 1 CA: 10 PT: 4820-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Note for All Charlotte Pipe Material: Charlotte Pipe & Foundry's pipe and fittings are warranted to conform to ASTM or other applicable product-based standard, not for any particular application.
- Compliments any bathroom de?cor
- Xirtec CPVC Schedule 80 Coupling Fpt x Fpt
- Easy•Clean & Change™
- Resilient Plastic - Solid, Molded-In Color Resists Chips, Wear and Stains
Specifications
- ASTM:
- ASTM F-437
- Clean Bagged:
- No
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Coupling
- Material:
- Plastic
- Material Type:
- CPVC
- NSF Certified:
- No
- Origin:
- Domestic
- Schedule Class:
- 80