1-1/4 in. Copper 90° Long Turn Elbow (Ftg x Ftg)
1-1/4 in. Copper 90° Long Turn Elbow (Ftg x Ftg)
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Dezincification resistant
- Material and workmanship per ASME B16.22
- Lead-free*
- NSF/ANSI/CAN-61 and 372
- ASTM B75 Alloy C12200
- NFPA 99 health care facilities gas and vacuum systems and the compressed gas association, Pamphlet G4.1 (medical gas)
- Material, workmanship and dimensions per MSS SP-104
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI B16.22
- ASME:
- ASME B16.22
- ASTM:
- ASTM B-75 Alloy C12200
- Clean Bagged:
- No
- Elbow Degree:
- 90 DD
- End Connection 1:
- Male Sweat
- End Connection 2:
- Male Sweat
- End Connections:
- Male Sweat
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Long Turn Elbow
- Material:
- Wrot Copper
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic