1-1/4 in. Copper Street Female Adapter
1-1/4 in. Copper Street Female Adapter
Package Quantity Info:
EA: 1 IP: 10 CA: 100 PT: 4000-
Pick Up: 0 Available in Leesburg, VA - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- End Connections: FTG x Female
- Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
- Wrot copper
- Lightweight, strong and corrosion resistant
- CSA B125, NSF/ANSI Standard 61
- Biostatic and inhibits bacterial growth on its surface
- Nonflammable
Documents
Specifications
- ANSI:
- ANSI 61, ANSI B16.22
- ASME:
- ASME B16.22
- ASTM:
- ASTM B-75
- Application:
- Air Conditioning, Refrigeration
- Clean Bagged:
- No
- End Connection 1:
- Male Sweat
- End Connection 2:
- FPT
- End Connections:
- Male Sweat x FPT
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Female Adapter
- Height:
- 1-81/100 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Length:
- 2-13/100 in
- MSS:
- MSS SP-104
- Material:
- Wrot Copper
- Maximum Temperature:
- 400
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 439 psi
- Type:
- CFFAH
- UL Listed:
- No
- Weight:
- 0.311 lb