1-1/4 in. FTG x FPT DWV Adapter

Part #CDWVFFAH  |  Manufacturer Part #W 07240

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Made in the USA
  • Wrot copper
  • NSF approved
  • Meet applicable ANSI/ASME standards B16.22, B16.29, B16.18, B16.15, B16.26, B16.24, B16.23

Specifications

ANSI Specifications: ANSI 61

ASME Specifications: [ASME B16.23, ASME B16.29]

ASTM Specifications: [ASTM B-88, ASTM B-306, ASTM B-819]

Clean Bagged: No

End Connection 1: FTG

End Connection 2: FPT

End Connections: FTG x FPT

FM Approved: No

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Fitting Type: Straight

Material: [Bronze, Wrot Copper]

NSF Certified: Yes

NSF Specifications: NSF 61 Annex G