1-1/4 in. Barbed PVC 90 Degree Elbow
1-1/4 in. Barbed PVC 90 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI 372
- ASTM:
- ASTM D-1784, ASTM D-2609, ASTM F-1970
- Clean Bagged:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Elbow Degree:
- 90 DD
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Schedule Class:
- 40
- Weight:
- 0.17 lb