1-1/4 in. 12 ga Galvanized Steel Insulation Hanger (Box of 100)
1-1/4 in. 12 ga Galvanized Steel Insulation Hanger (Box of 100)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- All spindles are 12 gauge. Other spindle lengths, gauges and materials are available upon request
- Washers measure 1-1/4 in X 1-1/8 in
- Fasteners and self-locking washers are manufactured from low carbon galvanized steel
- Shelf life is estimated at 2 years if hangers are stored at room temperature and 50% relative humidity
- Operating temperatures should not exceed 150° F
- Load per anchor should not exceed 3 lbs.
Documents
Specifications
- Coating:
- Galvanized
- Fits Pipe Size:
- 1-1/4 in
- Gauge (metal):
- 12 ga
- Length:
- 2 in
- Material:
- Steel
- Package Quantity:
- Box of 100
- Width:
- 2 in